Beli hioki voltage detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Hioki Pencil-Type Digital TesterDeskripsi:-A pencil shape digital multimeter that has the test leads and the main body integrated.-An LCD equipped with a penlight and a backlight that illuminate the area being measured.atribut:
- DC Voltage: 600
- Detection Method: Mean Value Rectifier (MEAN)
- Maximum Display: 4199 counts
- AC Voltage (V): 600
- Insulation Resistance (MΩ/km): 41.99
- WxDxH (mm): 30x26.5x182
- NEGUROSU DENKO Outlet Wiring Checker DeltamateDeskripsi:If the wiring of single-phase 100V (2P+E) with ground pole and single-phase 100V (2P) outlet is normal, normal indication LED will display.In the event of an abnormality, the incorrect wiring is directly displayed on the display part that has a patterned outlet blade receiving part.The detector is a compact type with a retractable blade.The transmitter is a detachable lead wire with a clip.Use a large clip.atribut:
- Dimensions Transmitter (mm): 25x95x64
- Dimensions Detector (mm): 23x64x95
- Battery: 6F22(006P) 9V
- Operating Temperature Range (°C): 0 to 50
- Set Information: Transmitter (SXDT1), Battery: 6F22 (006P) 9V, Detector (SXDR1), Lead wire with clip (SXDC1)
- KYORITSU Voltage Detector (Tespen)atribut:
- Operating Voltage (Lo sensitivity) (V): AC 90-1000V
- Operating Voltage (Hi sensitivity) (V): AC 20-1000V
- Frequency (Hz): 50/60
- Power Source: R03/LR03 x 2
- Dimensions: 153(L) x Ø20mm
- Operating Temperature Range (°C): -10 to 50
- Storage Temperature Range (°C): -10 to 60
- SATA Digital Display Test PencilDeskripsi:- No battery required, convenient and economical- Beautiful shape and complete functions- LCD display, direct and clear readings- Induction testing can easily perform induction breakpoint testing, line breakpoint testing, microwave radiation and leakage detection, etc.- Can directly or indirectly measure 12, 36, 55, 110, 220V AC/DC, with a wide range of applications- Do not use as a normal screwdriveratribut:
- Total Length (mm): 130
- GVDA Digital Test Pen VoltageDeskripsi:GD109 is a pocket type digits pen-type smart multimeter, with true RMS. It will automatically identify DC voltage/AC voltage/resistance and measure, with no need to turn the dial to switch, easy to operate. Also, it features with stable performance, high precision, auto-off after 15min non-operation for energy saving, capacitance/diode/more test, overload protection, continuity test, non-contact voltage measurement(NCV), zero live line measurement, phase sequence measurement, etc. A perfect tool for professional, factory, school, enthusiast or family use.
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- KRISBOW Tool Cabinet (Lemari Perkakas)Deskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- MILWAUKEE Voltage Detector (Penguji Tegangan)atribut:
- Switch Type: On/Off
- Audible Alert: Yes
- Battery Type: AAA
- On/Off Switch: Yes
- KRISBOW Tool Cabinet (Lemari Perkakas)Deskripsi:Simpan semua perkakas Anda dengan aman agar tetap awet menggunakan lemari berkualitas persembahan Krisbow ini. Lemari perkakas ini dirancang khusus menggunakan material baja kualitas tinggi yang kokoh, awet, tidak mudah terbakar, dan tidak mudah rapuh. Memiliki finishing cat berwarna abu-abu sehingga lemari perkakas tidak mudah berkarat. Pada bagian dalam lemari terdapat 4 tingkat rak yang setiap ambalan dapat menahan beban maksimal hingga 30 kg. Selain itu, kedua pintu dan dalam lemari sudah dilengkapi lubang-lubang kecil untuk mengaitkan hanger atau hook.atribut:
- Material: Steel
- Maximum Load Resistance (kg/ambalan): 30
- Dimensions (cm): 100x50x180
- Color: Grey
- KRISBOW Detektor Tegangan AC Non Kontakatribut:
- Voltage Detecting Range: 50 to 1000 VAC
- Frequency Range: 50Hz/60Hz
- Voltage Sensitivity: Single
- LED Indicator: Red & Green
- Safety Category: CAT III 1000V
- Power Supply: 2x1.5V AAA battery
- Unit Dimensions (cm): 13.5x1.9x2.2
- Nice Tisu Wajah Soft PackDeskripsi:• Tisu facial Nice berfungsi untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Terbuat dari 100% serat alami. Tisu facial Nice berserat lembut, kuat dan alami• Tisu facial Nice nyaman di pakai untuk kulit anda.• NICE, Dipercaya Seluruh Keluargaatribut:
- Material: Natural Virgin Fiber
- Dynalco Digital TachometerDeskripsi:The MTH-103E is a newer version of the MTH-103D. The function, package size and wiring are the same although the MTH-103E has a keypad that replaces the old push button, making programming easier and quicker. This product features a 5- digit tachometer, hourmeter, and trip. The trip can be programmed to activate on overspeed, underspeed (Class C), or hours. It may be magnetic pickup or DC-powered. CSA-approved Class I, Division 2, Groups A, B, C, and D. When powered by an approved pickup, it is approved Class I, Division 1, Groups A, B, C and D.
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- BOSCH Voltage detectorDeskripsi:The sensitivity can be adjusted (24/90V) to optimize the sensitivity for voltage detection. It also comes with a white light to illuminate the area where voltage is being detected. When voltage is detected, the device emits light, sounds a signal, and vibrates. It is dustproof and waterproof (IP67 rating), so it can be submerged in water (under certain water pressure conditions for a certain period of time).Checking electrical outlets, wires, circuits, etc.* Batteries are sold separately.atribut:
- Allowable Voltage Range (V): 90~1000/24~1000
- Applicable Standard: EN61010 (safety)
- Automatic Power Off: About 5 minutes
- Dimensions (Length L x Width W x Height H) (mm): 28x33x162
- Dust/Water Protection: IP67
- Mass (g): 50
- Operating Frequency (Hz): Target: 50/60
- Operating Temperature Range (°C): -10~+50
- Operation Indicator: Vibration, beep, light (Green: Usable, no voltage detected, Red: AC voltage detected, Orange: AC voltage below 50V detected)
- Power Supply: AAA alkaline batteries x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Temperature Range (°C): -40~+70
- Taffware Pen Non-contact AC Voltage Alert DetectorDeskripsi:Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusakatribut:
- Dimensions (cm): 14.5x2.5x1.5
- Voltage (V): 90-1000
- Frequency Range (Hz): 50 - 500
- Safety Rating: CAT II, 1000 V
- Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
- Material: Plastik
Daftar Harga hioki voltage detector Terbaru October 2026
| Hioki Voltage Detector | Rp879.900 |
| Hioki Pencil-Type Digital Tester | Rp969.900 |
| NEGUROSU DENKO Outlet Wiring Checker Deltamate | Rp7.199.900 |
| KYORITSU Voltage Detector (Tespen) | Rp999.900 |
| SATA Digital Display Test Pencil | Rp61.900 |
| GVDA Digital Test Pen Voltage | Rp129.900 |
| FLUKE Non-Contact Voltage Tester | Rp1.299.900 |
| KRISBOW Tool Cabinet (Lemari Perkakas) | Rp2.199.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| MILWAUKEE Voltage Detector (Penguji Tegangan) | Rp509.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/phP103737917-1.jpg)



/dfP104583483-7.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/rlP107304993-1.jpg)
/1aP108409046-1.jpg)
/3dP104801121-1.jpg)





/igP101550664-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)